EcoCool UltraMotive 20L

Order Code: ZT4792812S

£159.99 Inc VAT (20%)


Description

ECOCOOL ULTRA-MOTIVE, a semi-synthetic soluble metalworking fluid, is tailored for automotive applications. Its versatile formula suits various metals like Cast Iron, Stainless Steel, Duplex, Super Duplex, and Aluminium alloys, ensuring stability, anti-foam technology, and pH control. Designed to meet automotive industry demands, it excels in drilling, turning, milling, boring, and tapping processes. The fluid's innovative chemistry delivers lubricity, cooling, and corrosion protection while adhering to global environmental and safety standards. Free from harmful substances like boron and chlorinated paraffin, it addresses health and safety concerns, making it an ideal choice for automotive machining needs.

Features and Benefits
• Suitable for use with a variety of metals including Cast Iron, Stainless Steel, Duplex, Super Duplex, and Aluminium alloys.
• Provides emulsion stability in both soft and hard waters, ensuring consistent performance.
• Prevents the formation of foam during machining operations, maintaining efficiency.
• Helps regulate the pH level of the metalworking fluid for optimal performance and corrosion protection.

See full description
Specifications for EcoCool UltraMotive 20L
  • Size
    20L
  • Container Type
    Tub
  • MFR Part No.
    601192760
  • Form
    Grease
  • Product Type
    Upconcentrate
  • Protects Against
    Rust

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome