Honilo 981 Neat Cutting OIL208L

Order Code: ZT1035886P

£1,229.99 Inc VAT (20%)


Description

Honilo 981 is a chlorine and heavy metal free neat cutting oil with low viscosity. Designed where critical dimensional accuracy is required for superfinishing and honing of aluminium alloys, cast iron and steel. This cutting oil is compatible with yellow metals and does not contain active sulphur.

Features and Benefits
• Specially formulated with an additive package which can help to prolong usage lifetime and improve surface finish

See full description
Specifications for Honilo 981 Neat Cutting OIL208L
  • For Use On
    Metals
  • Features
    Sulphur and heavy metal free
  • Applications
    Cutting
    Grinding
    Drilling
  • MFR Part No.
    1556C0
  • Container Type
    Barrel
  • Size
    208ltr
  • Series
    Honilo 981
  • Product Type
    Neat Cutting Oil
  • Form
    Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome