RTD Drill/Tapping Compound 500GM
0
1

RTD Drill/Tapping Compound 500GM

Order Code: ZT1035730XCopy

£23.99 Inc VAT (20%)


Description

RTD is the world leading, hand applied, lubricant for reaming, tapping and drilling and has been the market leader for over 60 years.
The range contains technically advanced extreme pressure additives which significantly reduce friction at the cutting edge, giving superb performance, extending tool life and promotes superior surface finish.
Its soft paste is suitable for all metals including hardened steels, titaniums and nimonics, in even the most severe cutting operations.

Features and Benefits
• Ultimate cutting performance
• Formulated to cling to the tool providing excellent cutting performance
• Doubles tool life
• Excellent surface finish
• Reduces wear and tap breakages
• Minimises waste and scrap
• Reduced friction and increased wear resistance
• Excellent extreme pressure performance
• Multi metal compatibility

Typical Applications
• Metalwork
• Reaming
• Tapping
• Drilling
• Tool maintenance

Notes
• Sulphur free and chlorine free versions of RTD are also available

See full description
Specifications for RTD Drill/Tapping Compound 500GM
  • Features
    Allows Increases Removal Rates
    Extends Tool Life
    Improves Surface Finish
    Reduces Production Costs
  • Applications
    Drilling
    Reaming
    Tapping
  • MFR Part No.
    53023
  • Container Type
    Tub
  • For Use On
    Hardened Steels
    Nimonics
    Titanium
  • Series
    RTD
  • Form
    Compound
  • Product Type
    Cutting & Tapping Fluid
  • Size
    500g
Product Reviews -
4 years ago
Works as advertised and very quick delivery- competitive price too

6 years ago by Matin
The tin is rather large but the product is first rate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome