0
1

Rtd Hand Cutting Tool Liquid 400G

Order Code: ZT1035856X

£35.99 Inc VAT (20%)


Description

RTD Liquid is a hand applied, high performance, metal cutting lubricant that is suitable for use on a wide array of metals.

Features and Benefits
• Ultimate cutting performance to ensure excellent surface finish
• Cost effective extreme pressure performance that reduces wear, scrap & breakages
• Formulated to reduced friction at the cutting edge and double tool life
• Highly versatile, suitable for use with all metal types

Typical Applications
• Reaming
• Tapping
• Drilling
• Automotive
• Construction
• Engineering and Fabricators
• Marine
• Mining and Quarrying
• Power Generation
• Rail

Notes
• Suitable to be added to ordinary mineral cutting oil for the most severe cutting

See full description
Specifications for Rtd Hand Cutting Tool Liquid 400G
  • Container Type
    Bottle
  • Size
    400gm
  • Applications
    Reaming
    Drilling
    Tapping
  • Features
    Multi Metal Compatibility
    Reduces Wear and Tap Breakages
    Excellent Extreme Pressure Performance
    Doubles Tool Life
    Reduced Friction and Increased Wear Resistance
  • MFR Part No.
    53072
  • For Use On
    Metal
  • Series
    RTD®
  • Product Type
    Cutting & Tapping Fluid
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome