0
1

Rtd Spray 400ML

Order Code: ZT1035854X

£33.99 Inc VAT (20%)


Description

Offers all the performance of RTD® liquid in the convenience of an aerosol and is particularly suitable for use during the cutting operation or where accessibility is a problem.

Features and Benefits
• Provides the ultimate cutting performance
• Doubles tool life
• Ideal for use where accessibility is a problem
• Can be applied directly to moving tools, providing excellent efficiency
• Excellent surface finish
• Reduced friction and increased wear resistance
• Excellent extreme pressure performance
• Multi metal compatibility

See full description
Specifications for Rtd Spray 400ML
  • Features
    Reduces Wear and Tap Breakages
    Can be Applied Directly to Moving Tools
    Excellent Extreme Pressure Performance
    Increased Wear Resistance
    Excellent Surface Finish
    Reduced Friction
    Multi Metal Compatibility
  • MFR Part No.
    53011
  • Size
    400ml
  • Container Type
    Aerosol
  • Applications
    Reaming
    Drilling
    Tapping
  • For Use On
    Metal
  • Series
    RTD®
  • Product Type
    Cutting & Tapping Fluid
  • Form
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome