Tricut Cutting Fluid 470M L
0
1

Tricut Cutting Fluid 470M L

Order Code: ZT1035770XCopy

£16.39 Inc VAT (20%)
£17.496% off


Description

#1 Gold
Great for steel and aluminium. Excellent for low speed, high pressure applications. Minimises torque increases. Does not contain chlorinated paraffins, water, solvents or inactive fillers. Safe on all metals.

Dual Action Plus #2
Provides superior etreme pressure lubricity for tapping, drilling, reaming, threading, or finishing on all metals except aluminium. Reduces friction, eliminates chip welding and improves tool life. Provides ultra fine finishes and precise tolerances.


TriCut®
Excellent for stainless steel and other hard to machine metals. Not recommended for aluminium. Provides smooth, accurate cutting action. Flows directly to cutting edge. Extends tool life. Improves surface finish. Allows increased removal rates. Reduces friction. Suitable for high and low speed applications. Non-corrosive to steel.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome