Tufcut Aqua 5L - AMB7011175A

Order Code: ZT1021374P

£69.99each Inc VAT (20%)
£139.98 minimum order value

Minimum order quantity: 2.

Description

Tufcut Aqua is a premium quality, multi-purpose water soluble semi-synthetic cutting fluid for use in automated and machine fed metal working applications.

Features include:
Transparent - allows operators to see workpiece.
Remains usable considerably longer than traditional fluids.
Multi-application: use on most operations and on most common metals and alloys.
Rapidly removes cuttings, maintaining a clean fluid and allows increased cutting speeds.
Contains cleaning and degreasing surfactants, helping to maintain tool cleanliness.

See full description
Specifications for Tufcut Aqua 5L - AMB7011175A
  • Features
    Contains cleaning and degreasing surfactants
    Transparent
  • For Use On
    Stainless steel
    Carbon steel
  • Container Type
    Tin
  • Size
    5ltr
  • MFR Part No.
    30313
  • Series
    Tufcut
  • Applications
    Turning
    Cutting
    Tapping
    Reaming
    Drilling
  • Form
    Lubricant
  • Product Type
    Synthetic Cutting Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome