18.5kw 2 Pole Cast Iron Motor 18.523TECCB34 IE3

18.5kw 2 Pole Cast Iron Motor 18.523TECCB34 IE3

Order Code: ZT4808920SCopy

£1,429.99each Inc VAT (20%)
£2,859.98 minimum order value

Minimum order quantity: 2.

Description

18.5kw, 2 pole, cast iron motor, IP55 with multimount frame and PTC thermistors fitted as standard. 400/3/50

Specifications for 18.5kw 2 Pole Cast Iron Motor 18.523TECCB34 IE3
  • Product Type
    3 phase Cast iron IE3
  • Material
    Cast Iron
  • IP Rating
    IP55
  • Number of Poles
    2