6015-EE Deep Groove Ball Bearing

Order Code: ZT1038368X

£40.99 Inc VAT (20%)


Description

Rubber Sealed Type With rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Seals can be easily removed for applications that only require one seal.

The most commonly used and versatile bearing type. Designed for high speeds, highly durable and requiring little maintenance. Close conformity between the balls and the deep raceway grooves handle high speeds, radial loads and axial loads in either direction. Applications: general engineering and manufacturing, transmissions, gearboxes, wheel hubs, gardening and agricultural equipment, pumps etc. Dimensions in accordance with ISO 15:1981.

See full description
Specifications for 6015-EE Deep Groove Ball Bearing
  • Dynamic Load Rating
    38.4kN
  • Product Type
    Rubber Sealed Type
  • Weight
    0.64kg
  • Static Load Rating
    33.6kN
  • Width
    20mm
  • Radial Internal Clearance
    CN
  • MFR Part No.
    6015EE
  • Outside Diameter
    115mm
  • Limiting Speed
    3400rpm
  • Inside Diameter
    75mm
  • Bearing Type
    Sealed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome