Deep Groove Metric Ball Bearings - Shielded
Shielded (2Z) bearings are fitted with two metal dust shields to prevent the ingress of dirt and foreign matter. 2RZ bearings are 2Z bearings fitted with two low friction seals. Deep groove ball bearings are versatile and robust in operation, they also require little maintenance. Deep groove ball bearings are the most widely used bearing type due to their simple design and suitability for high speeds.
Features and Benefits:
• Primarily intended for applications where the bearing inner ring rotates
• If the outer ring rotates there is a danger that grease may be lost from the bearing at high speeds
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Product Name | Price |
---|
6300-2Z/C3 Metric Deep Groove Ball Bearings - Shielded ZZ | 10 mm | 35 mm | 11 mm | 3.4 kN | 5,000 rpm | 8.52 kN | £2.29Inc VATGet it in 11-13 days | |
6203-2Z/C3 Deep Groove Ball Bearing | 17 mm | 40 mm | 12 mm | 4.75 kN | 38,000 rpm | 9.95 kN | £5.99Inc VATGet it by Tomorrow | |
6007-2Z/C3 Metric Deep Groove Ball Bearings - Shielded ZZ | 35 mm | 62 mm | 14 mm | 10.2 kN | 24,000 rpm | 16.8 kN | £4.09Inc VATGet it in 11-13 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy