35 - 2 American Standard Roller Chain

35 - 2 American Standard Roller Chain


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Duplex Chain
DIN8188/ISO 606 (ANSI B29.1)
Other sizes from 5/16” up to 2” pitch are also available from stock. Please ask for details.

Feature Attributes

Product Type:
American Standard Roller Chain
ISO/ANSI Reference:
606
Standards Met:
DIN8188/ISO 606 (ANSI B29.1)
Chain Length:
10 ft
Number of Strands:
Duplex
Weight per metre:
Not Defined kg
Product Reviews -
5 years ago by Trevor
Product I needed at right price.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome