Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Chains & Chain Sprockets
Roller Chains
Duplex Chain
Chain 08B-2
By Roladex
Order Code:
ZT5613487S
Copy
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/duplex-chain/chain-08b-2/p/ZT5613487S
Add to quotation
View all Duplex Chain
Description
Specifications: Brand MSC MPN 08 B-2 MSC Length 5 Meters Pitch 1/2 Inch Rows Duplex Weight (kg) 6.65
Specifications
Specifications for Chain 08B-2
Length
5 Meters
Weight
6.65kg