Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Flexible Hose Systems
Duct Flexible 120mm x 3M PVC
By Manrose
Order Code:
ZT4992913S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/flexible-hose-systems/duct-flexible-120mm-x-3m-pvc/p/ZT4992913S
Add to quotation
View all Flexible Hose Systems
Description
Manrose DUCT FLEXIBLE 120MMX3M PVC Flexible Ducting Hoses 5753
Specifications
Specifications for Duct Flexible 120mm x 3M PVC
Length
3000mm
Material
Plastic