Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Flexible Hose Systems
Hose Flexible Round 125mm x 6M PVC
By National Ventilation
Order Code:
ZT5022950S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/flexible-hose-systems/hose-flexible-round-125mm-x-6m-pvc/p/ZT5022950S
Add to quotation
View all Flexible Hose Systems
Description
National Ventilation HOSE FLEXIBLE ROUND 125MMX6M PVC Group D MONV566
Specifications
Specifications for Hose Flexible Round 125mm x 6M PVC
Length
6m
Colour
White
Material
Plastic
Nominal diameter
125mm