SFAB-200U-WQ10-2SA-M12 Fl/sens - 565399

SFAB-200U-WQ10-2SA-M12 Fl/sens - 565399

Order Code: ZT5395052SCopy

£639.99 Inc VAT (20%)
£659.993% off


Description

Flow Sensor Sfab-200U-Wq10-2Sa-M12 with Rotatable Display and Integrated Qs Fittings. Authorisation= (* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration of Conformity) = (* to Eu Directive for Emc, * In Accordance with Eu Rohs Directive) , Certificate Issuing Department=Ul E322346, Materials Note=Conforms to Rohs, Measured Variable= (* Flow Rate , * Consumption) , Festo

Specifications for SFAB-200U-WQ10-2SA-M12 Fl/sens - 565399
  • Product Type
    Pneumatics and Vacuum
  • Material
    Nylon
  • Maximum Working Pressure
    0 to 10 bar
  • Flow Rate
    2 to 200lpm
  • Voltage
    15 V DC to 30 V DC
  • Plug
    M12 x 1
  • Outside Diameter
    10mm
  • Working Temperature
    0°C to +50°C