SFTE-5U-M5F-B-2.5K Flow Transmitter - 8058512

SFTE-5U-M5F-B-2.5K Flow Transmitter - 8058512

Order Code: ZT5400353SCopy

£209.99 Inc VAT (20%)


Description

Flow Transmitter Sfte-5U-M5F-B-2.5K Authorisation=Rcm Mark, Ce Mark (See Declaration of Conformity) = (* to Eu Directive for Emc, * In Accordance with Eu Rohs Directive) , Kc Mark=Kc-Emv, Materials Note=Conforms to Rohs, Measured Variable= (* Mass Flow Rate, * Volumetric Flow Rate) , Festo

Specifications for SFTE-5U-M5F-B-2.5K Flow Transmitter - 8058512
  • Product Type
    Pneumatics and Vacuum
  • Material
    Nylon
  • Flow Rate
    0 to 5lpm
  • Voltage
    22 V DC to 26 V DC
  • Thread Type
    Metric
  • Thread Gender
    Female
  • Maximum Working Pressure
    0.9 to 10 bar
  • Working Temperature
    0°C to +50°C