TT10AB Atex Rated In-line Flow Meter

Order Code: ZT1191095X

£259.99 Inc VAT (20%)


Description

This Turbine Meter is designed for precise fluid measurement with an accuracy of within 1%. This versatile meter can be installed in various environments, including remote locations at the end of a hose, making it suitable for diverse applications. It features factory presets for 20 different fluids and boasts a comprehensive UL/ATEX listing that encompasses the entire meter, ensuring superior safety compared to competitors. The Turbine Meter is powered by replaceable AA batteries, minimising downtime, while its durable rubber boot provides added protection against impact damage. With a focus on safety through intrinsically safe electronics and near-global regulatory approvals, this meter delivers peace of mind for users.

Features and Benefits
• Delivers precise fluid measurement with an accuracy of 1%
• Flexible installation options allow placement in numerous locations, even at hose ends
• Pre-programmed for 20 fluid types for convenience
• Full UL/ATEX certification enhances user safety
• Utilises replaceable AA batteries to minimise operational interruptions
• Comes in a robust rubber boot that safeguards against impacts
• Incorporates intrinsically safe electronics for added protection

See full description
Specifications for TT10AB Atex Rated In-line Flow Meter
  • Additional Features
    Certifications - cULus; CE; ATEX; IECEx
    Protection Class - IP55
  • Power Source
    2 x AA Batteries
  • Flow Rate
    2-35g/min
  • Display Type
    LCD
  • Compatible Fluid
    Diesel
    Gasoline
    Mineral Spirits
    Jet Fluid
    Petrol
    Heptane
  • Units of Measurement
    Litres
    Ounces
    Quarts
    Pints
    Gallons
  • Operating Temperature
    -40 to 176°F
  • Type
    In-Line Digital Turbine Meter
  • Accuracy
    +/- 1.00%
  • UL Max Pressure
    50psi
  • Weight
    15fl oz (UK)
  • Dimensions
    4"W x 2.6"D X 2.9"H
  • Port Inlet/Outlet
    1" BSPP (F)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome