0
1

IBC Bund 1490 x 2000 x 765mm

Order Code: ZT1225759P

£1,399.99 Inc VAT (20%)


Description

Heavy-duty polyethylene IBC bund designed to catch and prevent spillages. Constructed with raised dispensing area with 10L sump. Features polyethylene centre support providing added strength and stability to load. Manufactured with 1100L spill tray to comply with storage regulations. Suitable for storage of 1 x IBC container. Can be easily moved by forklifts and pallet trucks.

See full description
Specifications for IBC Bund 1490 x 2000 x 765mm
  • MFR Part No.
    DRP24
  • Weight
    86kg
  • Dimensions (W x D x H)
    1660 x 1670 x 710mm
  • Capacity
    1 x IBC
  • Total Sump Capacity
    1260L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome