0
1

PLRF+C Side Mount for Threaded Cap Technopolymer Plrf+c

Order Code: ZT1616006S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£49.287%


Description

PLRF+C Side mount, for threaded cap, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for PLRF+C Side Mount for Threaded Cap Technopolymer Plrf+c
  • MFR Part No.
    PLRF+C
  • L
    148.5
  • d
    G 1�
  • Weight
    354g
  • d2
    7
  • C
    117
  • f2
    9
  • d1
    49
  • h
    18
  • f
    51
  • h1
    7
  • f1
    30
  • H
    92

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome