Bucket Greaser with Follower Plate 12.5kg Extra Heavy Duty

Order Code: ZT1222969P

£129.99 Inc VAT (20%)


Description

Solid steel pump and carry handle. Supplied with follower plate to prevent cavitation and ensure smooth flow of grease. Suitable for repetitive filling of high pressure low volume grease. Suitable for 12.5kg grease buckets. Includes rigid extension and 4-jaw coupler.

Specifications for Bucket Greaser with Follower Plate 12.5kg Extra Heavy Duty
  • MFR Part No.
    AK455
  • Nett Weight
    3.6kg
  • Hose Length
    1.2m
  • Delivery Pressure
    3500-6000psi
  • Delivery Per Stroke
    1.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome