LG400 400ml Grease Gun
0
1

LG400 400ml Grease Gun

Order Code: ZT1507620SCopy

£16.99 Inc VAT (20%)
£17.995.5% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

These side lever grip grease guns are ideal for professional, extended use, with a sturdy chrome-plated steel body. They can be used with medium/heavy greases. The working pressure is 4500 psi/310 bar.

Features & Benefits
• Chrome-plated steel body provides long lasting durability
• Side grip and offset nozzle allows precision on application
• Cartridge, bulk or suction fill allows for flexibility on refills

Typical Applications
• Applying lubricant to mechanical components

Notes
• Only LG400 has a rubber grip on the handle

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome