12.5kg High Pressure Grease Pump comes with Lid

Order Code: ZT1002220X

£99.99 Inc VAT (20%)


Description

Lever Type LP12.5
Direct high pressure lubricating system with centre pump, metal dust cover/lid with integral stabiliser and fixing mechanism. Flexible delivery tube with offset nozzle.
Suitable for medium greases.
Discharge per stroke: 3.8cm3,
Tube length: 375mm,
Inlet on pump max: 260mm.
Barrel (illustrated) available separately.

See full description
Specifications for 12.5kg High Pressure Grease Pump comes with Lid
  • Discharge per Stroke
    3.8cm³
  • Suitable for Containers
    12.5kg Grease Pail
  • Pump Type
    Lever Pump
  • Suction Tube Length
    375mm
  • Weight Each
    4.9Kg
  • Capacity
    12.5L
  • Compatible Fluid
    Grease
  • Material
    Metal
  • MFR Part No.
    17693 658

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome