0
1

400ML LQG Liquid Aerosol Grease

Order Code: ZT1036945X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

MOLYSLIP LQG Liquid Grease is an all purpose lubricant consisting of a colloidal suspension of molybdenum disulphide in a fluid which combines the advantages of solid grease with those of lubricating oil. It is sufficiently fluid to be sprayed but will not flow or drain away like an oil. It sprays on as an oil then sets as a grease.
Because MOLYSLIP LQG has the ability to penetrate into the most inaccessible places it is a
better lubricant than ordinary grease. With the small particle size of the molybdenum disulphide
(0.5 micron) it is especially suitable for ball, roller and needle bearing lubrication. The MOLYSLIP
LQG film will remain in place month after month, reducing friction and wear and lessening noise
and vibration. The plating action of the molybdenum disulphide gives additional safety, should the
grease components dry up, the molybdenum disulphide film continues to lubricate and prevent
metal to metal contact which would otherwise quickly destroy the bearing. Rust and corrosion
inhibitors ensure complete protection from the effects of weather or other harsh environmental
conditions.

MOLYSLIP LQG is easy to apply to every oiling point, and it is certainly the best way to ensure
lubrication of enclosed mechanisms. In bulk it can be brushed, or used in pressure type oil cans,
grease guns and most automatic lubrication systems. Its non-fling quality makes it particularly
suitable for chain lubrication.

See full description
Specifications for 400ML LQG Liquid Aerosol Grease
  • MFR Part No.
    23004
  • Size
    400ml
  • Container Type
    Aerosol
  • Operating Temperature Range
    -35 to 90°C
  • For Use On
    Bearings
  • Features
    Should the Grease Components Dry Up
    The Molyslip LQG Film will Remain in Place Month After Month
    the Plating Action of the Molybdenum Isulphide Gives Additional Safety
    Reducing Friction and Wear and Lessening Noise and Vibration
    the Molybdenum Disulphide Film Continues to Lubricate and Prevent Metal to Metal Contact Which Would Otherwise Quickly Destroy the Bearing
  • Series
    LQG
  • Product Type
    Multi Purpose Grease
  • NLGI Grade
    2
  • Colour
    Brown
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome