AquaLoad SVR - 400g Premium Quality Grease for High Load Applications TG6404

Order Code: ZT1002012S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

TYGRIS AquaLoad SVR is a premium quality grease that is ideal for use in all anti-friction and plain bearings subjected to high levels of shock and vibration, heavy loads and humid conditions. It contains a unique blend of corrosion and oxidation inhibitors, extreme pressure and anti-wear additives, which provide superior performance in demanding applications.

Benefits:

Premium grade lithium / calcium soap grease
Outstanding shock, vibration and water resistance
Ideal for high load applications
Tenacious EP film offers resistance to water wash-off and effective corrosion prevention
Good mechanical and oxidation stability
Effective in humid conditions
Temperature range -20oC to +140oC

See full description
Specifications for AquaLoad SVR - 400g Premium Quality Grease for High Load Applications TG6404
  • Product Type
    Premium Quality Grease
  • Weight
    400g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome