Cassida FL5 Fluid Spray 400ML

Order Code: ZT1210674X

£17.99each Inc VAT (20%)
£215.88 minimum order value
QuantityPriceDiscount
1 - 19£17.990%
20 +£17.095%

Minimum order quantity: 12.

Description

Cassida Fluid FL 5 Spray is a special fluid with excellent creeping and penetrating features for use in machinery used in the food and beverage processing and packaging industry.
It is based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry.

Registered by NSF (Class H1) for use where there is potential for incidental food contact. Produced according to FLT Quality Standards, in facilities where HACCP audit and Good Manufacturing Practice have been implemented and form part of the quality and hygiene management systems ISO 9001 and ISO 21469.

See full description
Specifications for Cassida FL5 Fluid Spray 400ML
  • Size
    400ml
  • MFR Part No.
    600821159
  • Standards Met
    NSF H1
    Kosher
    Halal
    Registered with NSF under category H1 - Incidental Food Contact
  • For Use On
    Food Equipment
  • Container Type
    Aerosol
  • Features
    Protects Against Corrosion
    Neutral Odour and Taste
    Food Grade
  • Series
    Long Lasting Grease
  • Colour
    Colourless
  • Food Safe
    Food Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome