Cassida PTFE Dry Spray 400ML

Order Code: ZT1218146X

£20.99 Inc VAT (20%)


Description

The Cassida PTFE Dry Spray is a synthetic lubricant designed for food processing applications. Its ideal for use in food, pharmaceutical and other clean environments where incidental food contact is possible, and its use assists in the practice of quality and hygiene management systems.

Features and Benefits
• Provides good anti-stick properties to ensure clean working areas
• Excellent chemical resistance for longevity once applied
• Silicon compound free - prevents the risk of food contamination
• Adhesive properties keep the lubricant in place
• Insoluble in water to prevent washing away in food processing conditions

Typical Applications
• Lubrication of belts, cams, chains, cables, conveyors, sliding tracks, joints, pivots, lifts, pulleys, threaded parts, bolts, rollers, taps, valves, and many other moving parts

Standards
• NSF Class H1
• Kosher
• Halal

See full description
Specifications for Cassida PTFE Dry Spray 400ML
  • MFR Part No.
    600910617
  • For Use On
    Chains
    Food Equipment
  • Features
    Food Grade
  • Standards Met
    NSF H1
    Registered with NSF under category H1 - Incidental Food Contact
    Halal
    Kosher
  • Size
    400ml
  • Container Type
    Aerosol
  • Series
    Cassida PTFE Dry
  • Type
    Lubricant
  • Product Type
    PTFE Lubricant
  • Food Safe
    Food Safe
  • Form
    Spray
  • Operating Temperature Range
    50 to 270�C
  • Colour
    Colourless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome