Cassida Silicone Fluid Spray 400ML

Order Code: ZT1218147X

£16.99each Inc VAT (20%)
£203.88 minimum order value

Minimum order quantity: 12.

Description

Multi-purpose Silicone Fluid in aerosol spray can, for use on food & beverage processing equipment. It is based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food & beverage industry.

Registered by NSF (Class H1) for use where there is potential for incidental food contact. Product contains only substances permitted under US 21 CFR 178.3570, 178.3620 and 182 for use in lubricants with incidental food contact.

See full description
Specifications for Cassida Silicone Fluid Spray 400ML
  • Features
    Food Grade
    Prevent rubber cracking and drying
  • Standards Met
    Kosher
    NSF 3H, H1
    Halal
    Registered with NSF under category H1 - Incidental Food Contact
  • MFR Part No.
    600860240
  • Container Type
    Aerosol
  • For Use On
    Food Equipment
  • Size
    400ml
  • Operating Temperature Range
    Up to 220°C
  • Product Type
    Silicone Grease
  • Colour
    Colourless
  • Series
    Cassida Silicone Fluid
  • Food Safe
    Food Safe
  • Base Oil
    Silicone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome