G+pro Ceramic Grease 150ml

Order Code: ZT5519925S

£6.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

G+Pro Ceramic Grease is a high-performance lubricant specially designed for applications requiring exceptional heat resistance and conductivity. Perfect for brake pads, exhaust manifold studs, and other high-temperature areas, it protects against rust and corrosion while ensuring smooth lubrication. With excellent adhesion to metallic surfaces, this grease provides reliable, long-lasting performance under extreme conditions.

Features and Benefits
• Excellent adhesion ensures durability on metallic surfaces
• Heat resistant for high-temperature applications
• Provides superior heat conductivity for effective performance
• Protects against rust and corrosion for added longevity

Warnings
• Highly flammable; store safely below 50°C and out of direct sunlight

See full description
Specifications for G+pro Ceramic Grease 150ml
  • For Use On
    Automotive
  • Volume
    150ml
  • Container Type
    Aerosol
  • Features
    Adhesion on Metal
    Heat Resistant
  • MFR Part No.
    1079
  • Series
    G+Pro
  • Size
    150ml
  • Colour
    White
  • Product Type
    Ceramic Grease
    High Temperature Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome