Industrial Flexible Grease Hose - 300 mm - TGG515

Order Code: ZT3114109S

£6.59 Inc VAT (20%)


Description

TYGRIS Industrial Flexible Grease Hose is designed as a replacement hose, manufactured from Nylon with a burst pressure of 1000 Bar. It has 1/8" BSP threaded male fittings both ends. The minimum bend radius for this hose is 35mm.
Benefits: Facilitates getting lubrication to where it's needed

Specifications for Industrial Flexible Grease Hose - 300 mm - TGG515
  • Product Type
    Flexible Grease Hose
  • Material
    Nylon
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome