Renolit Chuck Paste 400G

Order Code: ZT4273227S

£13.39each Inc VAT (20%)
£160.68 minimum order value

Minimum order quantity: 12.

Description

RENOLIT CHUCK PASTE, formulated with lithium calcium thickener, mineral oil, and white solid lubricants, is essential for lubricating chucks in machine tools, providing exceptional protection against corrosion, wear, and fretting corrosion. With high load carrying abilities, superior anti-wear properties, and resistance to wash-off and cooling lubricants, it ensures smooth and efficient machine operations. Its extreme tenacity and excellent water resistance guarantee long-lasting lubrication, reducing maintenance needs and downtime. Widely applicable in industrial settings, this paste offers reliability and durability, safeguarding machine components and extending their lifespan for optimal performance.

Features and Benefits
• Formulated with lithium calcium thickener, mineral oil, and white solid lubricants
• High load carrying abilities ensure smooth machine operations
• Superior protection against corrosion, wear, and fretting corrosion
• Resistant to wash-off and cooling lubricants for long-lasting performance

See full description
Specifications for Renolit Chuck Paste 400G
  • For Use On
    Machinery
  • Size
    400g
  • MFR Part No.
    600911249
  • Product Type
    Multi Purpose Grease
  • Series
    RENOLIT
  • Container Type
    Tube
  • Base Oil
    Mineral
  • Features
    Anti-Wear Properties
    Water Resistance
  • Colour
    White
  • Operating Temperature Range
    30 to 100�C
  • NLGI Grade
    3
    2
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome