Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.99 | 0% |
5 - 9 | £10.44 | 5% |
10 + | £9.89 | 10% |
WRX Liquid Grease
Liquid Grease General Information
Adhesion grease to treat mechanical parts of metal. Product characteristics: Outstanding mechanical and thermal stability. Excellent adhesion. Prevents wear and sticking. Resistant to weather influences. Resistant to weak acids and bases. Excellent corrosion prevention. Water-repellent. Directed jetspray.
Liquid Grease Application
The aerosol should have room temperature.
Processing temperature 5 – 30°C.
Shake before use.
Apply in an equal layer.
Shelf life till
See elsewhere on the packaging (exp.)
Danger
Extremely flammable aerosol.
Pressurised container:
May burst if heated.
May cause drowsiness or dizziness.
Toxic to aquatic life with long lasting effects.
Repeated exposure may cause skin dryness or cracking.
Keep out of reach of children.
Do not breathe spray.
Keep away from heat, hot surfaces, sparks , open flames, and other ignition sources.
No smoking.
Do not pierce or burn, even after use.
Do not spray on an open flame or other ignition source.
Protect from sunlight.
Do not expose to temperatures exceeding 50 °C/122 °F.
Dispose of contents/container in accordance with local regulations
Product contains
Pentane,
Hydrocarbons,
C9-C11,
N-alkanes,
Isoalkanes cyclics,
<2% aromatics.