Tribol GR TT 1 EP Grease, 50kg

Order Code: ZT3293013S

£1,199.99 Inc VAT (20%)


Description

This low temperature grease contains MICROFLUX TRANS™ and is suitable for applications with wide temperature ranges. Suitable for rolling and sliding bearings, clutch bearings and wheel hubs, and bearings running at high speeds with a n x dm factor up to about 1 mio.

Features and Benefits
• Contains MoS2, making it particularly appropriate for extremely high loads
• The additive combination MICROFLUX TRANS™ adjusts to varying operating conditions and actively prevents wear
• Has an extreme load carrying capacity, optimum wear protection in the high load range and anti-corrosive properties

Typical Applications
• Automotive manufacture
• Machinery

See full description
Specifications for Tribol GR TT 1 EP Grease, 50kg
  • Operating Temperature Range
    60 to 121°C
  • Container Type
    Keg
  • NLGI Grade
    2
  • MFR Part No.
    15866°C
  • Colour
    Black
  • Standards Met
    DIN 51805
  • Features
    Extreme load capacity
    Anti-Corrosive
  • Product Type
    Low-Temperature Grease
  • Size
    50kg
  • For Use On
    Bearings
  • Series
    BIOGEN TUFLUBE
  • Base Oil
    Synthetic
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome