Vickerlube FG EP Grease 2 - 18kg Pail

Order Code: ZT3083622S

£399.99 Inc VAT (20%)


Description

4 Ball Weld Load: 300kg.
Appearance: Smooth white grease.
Application: Roller and ball bearings, Plain bearings, Bushes, Slides and guides, General grease points, Heavy Duty NLGI 2 Grease Applications.
Base Oil Viscosity at 40°C: 180cSt.
Copper Corrosion: 1b.
Dropping Point °C: 276.
NLGI Grade: NLGI 2.
Pack Quantity: 1.
Pack Type: 18kg Pail.
Product Type: Bearing greases.
Shelf Life: 3 years in original containers.
Temperature Range °C: -15 - +120.
Water Washout (38°C) : 5%.
Water Washout (79°C) : 5%.General-purpose pharmaceutical white oil based food grade grease. Designed for use on equipment and machinery in the food and clean industries operating at a wide temperature range. Aluminium Complex Thickener provides excellent water resistance making it ideal for applications where water wash down is present. Oxidation and corrosion inhibited to increase life and protect parts against corrosion. PTFE fortified to provide enhanced protection against wear and load. Registered to H1 for incidental food contact. Halal Certified and Kosher Certified. Manufactured to ISO 9001:2015 and ISO 21469. Can be applied manually, with a standard pressure grease gun (via cartridge) , or via a central lubrication system designed for NLGI 2 greases.

See full description
Specifications for Vickerlube FG EP Grease 2 - 18kg Pail
  • Pack Quantity
    1
  • NLGI Grade
    NLGI 2
  • 4 Ball Weld Load
    300kg
  • Appearance
    Smooth White grease
  • Shelf Life
    3 years in original containers
  • Copper Corrosion
    1b
  • Temperature Range
    15 - +120°C
  • Dropping Point (°C)
    276
  • Dropping Point
    276

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome