Vickerlube FG Hlw Grease 2 - 400g (Single)

Order Code: ZT3083688S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

4 Ball Weld Load: 700kg.
Appearance: Smooth brown grease.
Application: Roller and ball bearings in wet and high load applications, Plain bearings, Bushes, Slides and guides, General grease points, Extreme Heavy Duty NLGI 2 Grease Applications.
Base Oil Viscosity at 40°C: 20cSt.
Base Oil: Pharmaceutical white oil.
Copper Corrosion: 1b.
Dropping Point °C: 295.
NLGI Grade: NLGI 2.
Pack Quantity: 1.
Pack Type: 400g cartridge.
Product Type: Bearing greases.
Shelf Life: 3 years in origional containers.
Temperature Range, Continuous: -20 - +140.
Temperature Range, Maximum Peak: 180.
Water Washout (79°C) : 5.3%.High load, waterproof pharmaceutical white oil based food grade grease. Designed for use on equipment and machinery working in high load and wet conditions in the food and other clean industries operating at a wide temperature range. Calcium Sulfonate Complex Thickener provides excellent water resistance making it ideal for applications where water wash down is present. Supreme corrosion protection provides increased component and lubricant life. Registered to H1 for incidental food contact. Halal Certified and Kosher Certified. Manufactured to ISO 9001:2015 and ISO 21469. Can be applied manually, with a standard pressure grease gun (via cartridge) , or via a central lubrication system designed for NLGI 2 greases.

See full description
Specifications for Vickerlube FG Hlw Grease 2 - 400g (Single)
  • Pack Quantity
    1
  • NLGI Grade
    NLGI 2
  • 4 Ball Weld Load
    700kg
  • Copper Corrosion
    1b
  • Base Oil
    Pharmaceutical White oil
  • Temperature Range
    20 - +140
  • Appearance
    Smooth brown grease
  • Dropping Point (°C)
    295
  • Dropping Point
    295

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome