1/8in BSPP Compact Cylinder - 572652

1/8in BSPP Compact Cylinder - 572652

Order Code: ZT5397819S

£129.99 Inc VAT (20%)


Description

Compact Cylinder Adn-32-50-I-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=50 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M8, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo

Specifications for 1/8in BSPP Compact Cylinder - 572652
  • Bore Size
    32mm
  • Stroke Length
    50mm
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome