1/8in BSPP Compact Cylinder - 572664

1/8in BSPP Compact Cylinder - 572664

Order Code: ZT5397868S

£139.99 Inc VAT (20%)


Description

Compact Cylinder Adn-40-10-I-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=10 Mm, Piston Diameter=40 Mm, Piston Rod Thread=M8, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo

Specifications for 1/8in BSPP Compact Cylinder - 572664
  • Bore Size
    40mm
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome