1/8in BSPP Compact Cylinder - 572666

Order Code: ZT5398125S

£139.99 Inc VAT (20%)


Description

Compact Cylinder Adn-40-20-I-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=20 Mm, Piston Diameter=40 Mm, Piston Rod Thread=M8, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo

Specifications for 1/8in BSPP Compact Cylinder - 572666
  • Bore Size
    40mm
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    20mm