Compact Cylinder Adn-50-15-I-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=15 Mm, Piston Diameter=50 Mm, Piston Rod Thread=M10, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo