1/8in BSPP Compact Cylinder - 572704

Order Code: ZT5398443S

£199.99 Inc VAT (20%)


Description

Compact Cylinder Adn-63-30-I-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=30 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M10, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo

Specifications for 1/8in BSPP Compact Cylinder - 572704
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    63mm
  • Stroke Length
    30mm