1/8in BSPP Compact Cylinder - 572708

Order Code: ZT5398418S

£229.99 Inc VAT (20%)
£239.994% off


Description

Compact Cylinder Adn-63-80-I-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=80 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M10, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo

Specifications for 1/8in BSPP Compact Cylinder - 572708
  • Bore Size
    63mm
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    80mm