M5 Metric Compact Cylinder - 536214

Order Code: ZT5394872S

£70.99 Inc VAT (20%)


Description

Compact Cylinder Adn-12-20-I-P-A With Position Sensing And Internal Piston Rod Thread Stroke=20 Mm, Piston Diameter=12 Mm, Piston Rod Thread=M3, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

Specifications for M5 Metric Compact Cylinder - 536214
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    12mm
  • Stroke Length
    20mm