M5 Metric Compact Cylinder - 536217

M5 Metric Compact Cylinder - 536217

Order Code: ZT5394882S

£69.99 Inc VAT (20%)


Description

Compact Cylinder Adn-12-40-I-P-A With Position Sensing And Internal Piston Rod Thread Stroke=40 Mm, Piston Diameter=12 Mm, Piston Rod Thread=M3, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

Specifications for M5 Metric Compact Cylinder - 536217
  • Stroke Length
    40mm
  • Bore Size
    12mm
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome