M5 Metric Compact Cylinder - 536242

Order Code: ZT5395025S

£69.99 Inc VAT (20%)
£72.994% off


Description

Compact Cylinder Adn-20-5-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=5 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

Specifications for M5 Metric Compact Cylinder - 536242
  • Stroke Length
    5mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    20mm