M5 Metric Compact Cylinder - 536246

Order Code: ZT5395222S

£74.99 Inc VAT (20%)
£79.996% off


Description

Compact Cylinder Adn-20-25-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=25 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

Specifications for M5 Metric Compact Cylinder - 536246
  • Stroke Length
    25mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    20mm