M5 Metric Compact Cylinder - 536259

Order Code: ZT5395370S

£79.99 Inc VAT (20%)


Description

Compact Cylinder Adn-25-5-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=5 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

Specifications for M5 Metric Compact Cylinder - 536259
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    5mm
  • Bore Size
    25mm