M5 Metric Compact Cylinder - 536263

M5 Metric Compact Cylinder - 536263

Order Code: ZT5395359S

£89.99 Inc VAT (20%)


Description

Compact Cylinder Adn-25-25-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=25 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

Specifications for M5 Metric Compact Cylinder - 536263
  • Stroke Length
    25mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome