Filter Cartridge Series - 537144

Filter Cartridge Series - 537144

Order Code: ZT5397325SCopy

£69.99 Inc VAT (20%)


Description

Filter Cartridge MS12-Lfp-E for MS Series, Degree of Filtration: 40 ┬Ám Size=12, Series=MS, Grade of Filtration=40 ┬Ám, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=295 G, Festo

Specifications for Filter Cartridge Series - 537144
  • Series
    MS12
  • Product Type
    Pneumatics and Vacuum
  • Colour
    White
  • Micron Rating
    40
  • Size
    12