3/4in BSP Parallel Female In-line Spin-on Filter - 12PS10BTV1R2B

3/4in BSP Parallel Female In-line Spin-on Filter - 12PS10BTV1R2B

Order Code: ZT5370862SCopy

£509.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Hydraulic Filtration, Filter, In-line Spin-on, 10BT Flow 65 Litres per Minute, Maximum Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 10 bar, Parker

Specifications for 3/4in BSP Parallel Female In-line Spin-on Filter - 12PS10BTV1R2B
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    10bar
  • Thread Type
    BSPP
  • Flow
    65lpm
  • Working Temperature
    30°C to +100°C
  • Thread Gender
    Female