Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
4in BSPP x 4in BSPP Male Adapter - 60-6000-100-100
By Brennan
Order Code:
ZT5402653S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/4in-bspp-x-4in-bspp-male-adapter-60-6000-100-100/p/ZT5402653S
Add to quotation
View all Hydraulic Hose Fittings
Description
4" BSP Parallel Male, Hydraulic Adaptor, Equal 60┬░ Cone, Steel, Brennan
Specifications
Technical Information
Specifications for 4in BSPP x 4in BSPP Male Adapter - 60-6000-100-100
Material
Steel
Product Type
Hydraulic