8151 Aluminium ANTI-SEIZE400ml

Order Code: ZT1042115P

£29.99 Inc VAT (20%)


Description

LOCTITE® LB 8151 is a heavy-duty anti-seize spray designed to prevent joints from seizing and corroding when exposed to high temperatures such as encountered in the exhaust from combustion engines and in fittings for oil and gas burners.

Features and Benefits
• Heavy-duty, temperature resistant, petroleum-based lubricant compound
• Fortified with graphite and metallic flakes
• Inert and will not evaporate or harden in extreme cold or heat
• For use in assemblies up to 900 °C

Typical Applications
• This product is typically used in applications with an operating temperature range of -30 °C to +900 °C.

See full description
Specifications for 8151 Aluminium ANTI-SEIZE400ml
  • MFR Part No.
    303136
  • Features
    Prevents jamming and seizing to joints exposed to high temperatures
  • Container Type
    Aerosol
  • For Use On
    Threading
  • Operating Temperature Range
    -30 to 900°C
  • Size
    400ml
  • Product Type
    Anti-Seize Lubricant
  • Series
    8151
  • Type
    Lubricant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome